Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Branch Tee, Carbon Steel, FNPT x MNPT, PK2

  • Mfr # 5RLK2

  • Zoro # G7260294


product price: $26.69
/pk 2, $13.35/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Pipe Fitting Schedule/Class
Class 150
Pipe Size
3/4-14
Fitting Connection Type
FNPT x FNPT x MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5RLK2
Zoro #
G7260294
UPC #
-
Country of Origin
Unknown

Dimensions

Pipe Size
3/4-14
Pipe Size (Fittings)
3/4"-14
Pipe Size - Pipe Fitting
3/4"-14
Thread Size
3/4-14
Fitting Side A Nominal Pipe Size
3/4 in
Fitting Side C Nominal Pipe Size
3/4 in
Fitting Thread Size A
3/4 in -14
Fitting Thread Size B
3/4 in -14
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Thread Size C
3/4 in -14

Details

Item
Branch Tee
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Pipe Fitting Schedule/Class
Class 150
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Material
Metal
Temp. Range
-65 Degrees to 400 Degrees F
Standards
SAE
Basic Pipe Fitting Shape
Tee
Max. Pressure
3000 psi
Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Branch Tee
Fitting Side C Type
NPT
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side C Gender
Male
Fitting Side B Pipe Threading
14
Includes Seal
No
Fitting Side A Type
NPT
Class
150
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Zinc Plated
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
14
Fitting Side C Pipe Threading
14

Description

Branch Tee, Carbon Steel, Zinc Plated, Class 150, 3/4 in, Female, NPT, 14, 3/4 in -14, 3/4 in, Female, NPT, 14, 3/4 in -14, 3/4 in, Male, NPT, 14, 3/4 in -14, Package Quantity 2

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.