Branch Tee, Carbon Steel, FNPT x MNPT, PK5
Mfr # 5RLK1
Zoro # G6734752
product price: $41.79
/pk 5, $8.36/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Branch Tee
Pipe Fitting Schedule/Class
Class 150
Pipe Size
1/2-14
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5RLK1
Zoro #
G6734752
UPC #
-
Country of Origin
Unknown
Dimensions
Pipe Size
1/2-14
Pipe Size - Pipe Fitting
1/2"-14
Pipe Size (Fittings)
1/2"-14
Fitting Thread Size A
1/2 in -18
Thread Size
1/2-14
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Fitting Thread Size B
1/2 in -18
Fitting Thread Size C
1/2 in -18
Description
Branch Tee, Carbon Steel, Zinc Plated, Class 150, 1/2 in, Female, NPT, 18, 1/2 in -18, 1/2 in, Female, NPT, 18, 1/2 in -18, 1/2 in, Male, NPT, 18, 1/2 in -18, Package Quantity 5
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.