Zoro Homepage
This item is Discontinued.
Zoro Select 1" FNPT x MNPT Brass Ball Valve Angle XV590P-16

1" FNPT x MNPT Brass Ball Valve Angle (Discontinued)

  • Mfr # XV590P-16
  • Zoro # G0351970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XV590P-16
Zoro #
G0351970
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1 in
Overall Length
2.60 in

Description

Ball Valve, Body Material Brass, Ball Material Chrome Plated Brass, Handle Type Tee, Seal Material Viton, Seat Material PTFE, Stem Material Brass, Stem Type Blowout Proof

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.