Shop ZORO SELECT
See all product information
Create Account
Brass Cam and Groove Fitting
Mfr # BULK-CGF-1676
Zoro # G424479977
product price:Â
$
491.09
/ea
Free Shipping & Returns
Key Features
Coupling Size
2 in
Thread Size
2"-11 1/2
Body Material
Brass
Connection Type
Male Adapter x Female NPT
Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CGF-1676
- Zoro #
- G424479977
- UPC #
- 197666276341
- Country of Origin
- United States
- Item
- Brass Cam and Groove Fitting
- Body Material
- Brass
- Connection Type
- Male Adapter x Female NPT
- Fitting Shape
- Elbow
Description
Brass Cam and Groove Fitting, Plug, Body Material Brass, Type A, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Female NPT, Hose Fitting Size Not Applicable, Male Adapter x Female NPT, Includes Locking Arm No, Thread Size 2 In.-11 1/2