Brass Cam and Groove Fitting
- Mfr # BULK-CGF-1681
- Zoro # G924479903
product price:Â
$
736.59
/ea
Free Shipping & Returns
Key Features
Coupling Size
2 in
Coupling Type
Type FLA
Body Material
Brass
Connection Type
Male Adapter x Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CGF-1681
- Zoro #
- G924479903
- UPC #
- 197666276396
- Country of Origin
- United States
Dimensions
- Coupling Size
- 2 in
Details
- Coupling Type
- Type FLA
- Body Material
- Brass
- Connection Type
- Male Adapter x Flange
- Item
- Brass Cam and Groove Fitting
Description
Brass Cam and Groove Fitting, Plug, Body Material Brass, Type FLA, Coupling Size 2 in, For Hose I.D. Not Applicable, Male, Connection Type Male Adapter x Flange, Hose Fitting Size Not Applicable, Male Adapter x Flange, Includes Locking Arm No, Thread Size Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.