Shop ZORO SELECT
See all product information
Create Account
Brass Combination Nipple
Mfr # BULK-CN-12
Zoro # G224480418
product price:Â
$
96.99
/ea
Key Features
For Hose I.D.
2 in
Material
Brass
Thread Type
NPT
Hose Fitting B Connection Type
Threaded
Hose Fitting B Size
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CN-12
- Zoro #
- G224480418
- UPC #
- 197666278130
- Country of Origin
- United States
Dimensions
- Hose Fitting B Size
- 2 in
- Hose Fitting A Size
- 2 in
- Thread Size
- 2"
- Barb Size
- 2 in
Details
- For Hose I.D.
- 2 in
- Material
- Brass
- Thread Type
- NPT
- Item
- Barbed Hose Fitting
- Hose Fitting B Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 125 psi
- Temp. Range
- 14 Degrees to 302 Degrees F
Description
Barbed Hose Fitting, For Hose I.D. 2 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Brass, No, 125 psi, Temp. Range 14 Degrees to 302 Degrees F, Thread Size 2 In., Thread Type NPT
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.