Shop ZORO SELECT
See all product information
Create Account
Brass Combination Nipple
- Mfr # BULK-CN-13
- Zoro # G524480606
product price:Â
$
161.49
/ea
Free Shipping & Returns
Key Features
Hose Fitting B Size
2 1/2 in
Hose Fitting A Size
2 1/2 in
Hose Fitting B Connection Type
Threaded
Thread Type
NPT
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CN-13
- Zoro #
- G524480606
- UPC #
- 197666278147
- Country of Origin
- United States
- Hose Fitting B Connection Type
- Threaded
- Thread Type
- NPT
- Material
- Brass
- Item
- Barbed Hose Fitting
- For Hose I.D.
- 2 1/2 in
- Temp. Range
- 14 Degrees to 302 Degrees F
- Max. Working Pressure @ 70 F
- 75 psi
Description
Barbed Hose Fitting, For Hose I.D. 2 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 2 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 2 1/2 in, Hose Fitting B Size 2 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Brass, No, 75 psi, Temp. Range 14 Degrees to 302 Degrees F, Thread Size 2 1/2 In., Thread Type NPT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.