Shop ZORO SELECT
See all product information
Create Account
Brass Combination Nipple
Mfr # BULK-CN-7
Zoro # G824479713
product price:Â
$
21.29
/ea
Key Features
For Hose I.D.
1/2 in
Material
Brass
Max. Working Pressure @ 70 F
125 psi
Temp. Range
14 Degrees to 302 Degrees F
Hose Fitting B Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CN-7
- Zoro #
- G824479713
- UPC #
- 197666278086
- Country of Origin
- United States
- For Hose I.D.
- 1/2 in
- Material
- Brass
- Max. Working Pressure @ 70 F
- 125 psi
- Temp. Range
- 14 Degrees to 302 Degrees F
- Hose Fitting B Connection Type
- Threaded
- Item
- Barbed Hose Fitting
- Thread Type
- NPT
Description
Barbed Hose Fitting, For Hose I.D. 1/2 in, Rigid, Fitting Shape Straight, Hex Head Size Not Applicable, No Knurl, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type Threaded, Brass, No, 125 psi, Temp. Range 14 Degrees to 302 Degrees F, Thread Size 1/2 In., Thread Type NPT