Zoro Homepage

Brass Countersink Plug, MNPT, 1" Pipe Size

  • Mfr # 22UL66

  • Zoro # G9008203


product price: $11.99
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Countersink Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22UL66
Zoro #
G9008203
UPC #
190735936702
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Outside Dia.
1"
Nominal Pipe Size
1 in
Outside Diameter
1 in

Details

Specific Fitting Shape
Countersink Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 125
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Countersink Plug
Standards
ANSI B 1.20.1, ASME B16.15, ASTM B62
Max. Pressure
125 psi
Basic Fitting Shape
Plug
Temp. Range
-20 Degrees to 400 Degrees F
Compliance
NSF61 and AB1953
Specific Pipe Fitting Shape
Countersink Plug
Color
Red Brass
Maximum Operating Pressure
200 psi
Low Lead Certified Standard
NSF61; AB1953
Includes Seal
No
Low Lead Compliance Level
Certified
Class
Class 125
Includes Pre-Applied Thread Sealant
No

Description

Recessed Square Plug, 1 in Nominal Pipe Size, Brass, Male NPT, 1 in Outside Diameter, 200 psi Maximum Operating Pressure, -20 Degrees to 400 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, Red Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.