Zoro Homepage

Brass Countersink Plug, MNPT, 3/4" Pipe Size

  • Mfr # 706115-12

  • Zoro # G5123045


product price: $10.59
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Countersunk Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706115-12
Zoro #
G5123045
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
3/4"
Fitting Length
1 in
Pipe Size (Fittings)
3/4"
Outside Dia.
1"
Pipe Fitting Length
1"
Hex Size
9/16"
Thread Size
3/4 in -14
Overall Length
5/8 in
Outside Diameter
1 1/16 in
Nominal Pipe Size
3/4 in

Details

Specific Fitting Shape
Countersunk Plug
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Item
Countersink Plug
Specific Pipe Fitting Shape
Countersink Plug
Standards
NSF 61 ANNEX G
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1200 psi
Material Grade
CA2745
Plug Construction
Solid
Includes Seal
No
Maximum Operating Pressure
1,200 psi
Low Lead Compliance Level
Compliant
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61-G

Description

Countersink Plug, 3/4 in Nominal Pipe Size, Brass, CA2745, Male NPT, 1 1/16 in Outside Diameter, 5/8 in Overall Length, 1,200 psi Maximum Operating Pressure, -40 Degrees to 250 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, 3/4 in -14, Magnetic No

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.