Shop ZORO SELECT
See all product information
Create Account
Brass Crowfoot Coupling
Mfr # BULK-CFC-1
Zoro # G524781994
product price:Â
$
23.99
/ea
Key Features
Hose Fitting Size
3/8 in
Connection Type
Hose Barb
Max. Working Pressure @ 70 F
150 psi
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CFC-1
- Zoro #
- G524781994
- UPC #
- 197666277881
- Country of Origin
- United States
Dimensions
- Hose Fitting Size
- 3/8 in
Details
- Connection Type
- Hose Barb
- Item
- Universal Hose Coupling
- Max. Working Pressure @ 70 F
- 150 psi
- Material
- Brass
Description
Universal Hose Coupling, Plug, Hose Fitting Size 3/8 in, Hose End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov