Shop ZORO SELECT
See all product information
Create Account
Brass Crowfoot Coupling
Mfr # BULK-CFC-7
Zoro # G824782233
product price:Â
$
29.39
/ea
Key Features
Thread Size
1"-11 1/2
Material
Brass
Hose Fitting Size
1 in
Connection Type
Threaded
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CFC-7
- Zoro #
- G824782233
- UPC #
- 197666277942
- Country of Origin
- United States
- Item
- Universal Hose Coupling
- Material
- Brass
- Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 150 psi
Description
Universal Hose Coupling, Socket, Hose Fitting Size 1 in, FNPT End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.