Shop ZORO SELECT
See all product information
Create Account
Brass Crowfoot Coupling
Mfr # BULK-CFC-8
Zoro # G724782050
product price:Â
$
30.09
/ea
Key Features
Material
Brass
Connection Type
Threaded
Thread Size
1/2"-14
Hose Fitting Size
1/2 in
Max. Working Pressure @ 70 F
150 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-CFC-8
- Zoro #
- G724782050
- UPC #
- 197666277959
- Country of Origin
- United States
Dimensions
- Thread Size
- 1/2"-14
- Hose Fitting Size
- 1/2 in
Details
- Item
- Universal Hose Coupling
- Material
- Brass
- Connection Type
- Threaded
- Max. Working Pressure @ 70 F
- 150 psi
Description
Universal Hose Coupling, Plug, Hose Fitting Size 1/2 in, MNPT End
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov