Shop ZORO SELECT
See all product information
Create Account
Stainless Steel Crowfoot Coupling
Mfr # BULK-CFC-17
Zoro # G524782069
product price:Â
$
43.19
/ea
Key Features
Thread Size
1"-11 1/2
Hose Fitting Size
1 in
Material Grade
CF8M
Max. Working Pressure @ 70 F
150 psi
Connection Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-CFC-17
- Zoro #
- G524782069
- UPC #
- 197666278048
- Country of Origin
- United States
- Material Grade
- CF8M
- Item
- Universal Hose Coupling
- Max. Working Pressure @ 70 F
- 150 psi
- Connection Type
- Threaded
- Material
- Stainless Steel
Description
Universal Hose Coupling, Socket, Hose Fitting Size 1 in, FNPT End
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.