Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Ground Clamp 300A, 1 ln

  • Mfr # 19N767

  • Zoro # G4563212


product price: $20.75
/ea

Key Features

Features
High-Tensile Spring to Grip Tight
Material
Brass
Overall Length
5 in
Overall Height
4 in
Characteristics
Brass, #1 Cable Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N767
Zoro #
G4563212
UPC #
190735397343
Country of Origin
India

Dimensions

Overall Length
5 in
Overall Height
4 in
Overall Width
1.2 in
Thread Diameter
1/2 in
Clamp Height
4 in
Throat Depth
3 3/8 in

Details

Item
Ground Clamp
Features
High-Tensile Spring to Grip Tight
Material
Brass
Characteristics
Brass, #1 Cable Size
Amps
300 A
Includes
Bush
Compatible Cable Gauge (Maximum)
1 AWG
Maximum Current
300 A
Screw Material
Zinc-Plated Steel
Compatible with Surface Type
Flat, Flat Plates, Pipe, Round
Cable Connection Type
Ball Point Screw
Compatible Cable Gauge (Minimum)
3 AWG
Maximum Jaw Opening
1 in
Clamp Connection Material
Brass
Clamp Type
Ground Clamp
Clamp Body Material
Brass
Non-Conductive
Yes

Description

Ground Clamp, Maximum Current 300 A, Compatible Cable Gauge (Maximum) 1 AWG, Compatible Cable Gauge (Minimum) 3 AWG, Maximum Jaw Opening 1 in, Throat Depth 3 3/8 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 4 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 4 in, Overall Length 5 in, Overall Width 1.2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.