Zoro Homepage

Brass Ground Clamp 400A, 1 1/2ln

  • Mfr # 19N768

  • Zoro # G4577167


product price: $29.65
/ea

Key Features

Features
High-Tensile Spring to Grip Tight
Material
Brass
Overall Length
7.2 in
Overall Height
3 in
Amps
400 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19N768
Zoro #
G4577167
UPC #
190735397350
Country of Origin
India

Dimensions

Overall Length
7.2 in
Overall Height
3 in
Overall Width
0.8 in
Clamp Height
3 in
Throat Depth
3 in
Thread Diameter
1/2 in

Details

Item
Ground Clamp
Features
High-Tensile Spring to Grip Tight
Material
Brass
Amps
400 A
Characteristics
Brass, 2/0 Cable
Includes
Bush
Screw Material
Zinc-Plated Steel
Compatible Cable Gauge (Minimum)
2 AWG
Maximum Jaw Opening
1 1/2 in
Clamp Type
Ground Clamp
Clamp Connection Material
Brass
Non-Conductive
Yes
Compatible with Surface Type
Flat, Flat Plates, Pipe, Round
Maximum Current
400 A
Clamp Body Material
Brass
Cable Connection Type
Ball Point Screw
Compatible Cable Gauge (Maximum)
1/0 AWG

Description

Ground Clamp, Maximum Current 400 A, Compatible Cable Gauge (Maximum) 1/0 AWG, Compatible Cable Gauge (Minimum) 2 AWG, Maximum Jaw Opening 1 1/2 in, Throat Depth 3 in, Clamp Body Material Brass, Cable Connection Type Ball Point Screw, Clamp Connection Material Brass, Clamp Height 3 in, Clamp Type Ground Clamp, Compatible with Surface Type Flat, Flat Plates, Pipe, Round, Features High-Tensile Spring to Grip Tight, Non-Conductive Yes, Overall Height 3 in, Overall Length 7.2 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.