Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing Brass Hex Bushing, 1/4 in Male NPT X 1/8 in Female NPT

  • Mfr # 706110-0402

  • Zoro # G5119134


product price: $3.15
/ea

Key Features

Pipe Size - Pipe Fitting
1/4" x 1/8"
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
706110-0402
Zoro #
G5119134
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4" x 1/8"
Fitting Length
39/64"
Pipe Fitting Length
39/64"
Pipe Size (Fittings)
1/4" x 1/8"
Outside Dia.
5/8"
Hex Size
9/16"
Pipe Size
1/4" x 1/8"
Overall Length
3/4 in
Thread Size
1/4-18 x 1/8-27
Fitting Side B Outside Diameter
9/16 in
Fitting Side A Outside Diameter
1/2 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Thread Size A
1/8 in -18
Fitting Thread Size B
1/4 in -27
Fitting Side B Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x FNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Bushing
Item
Hex Bushing
Specific Pipe Fitting Shape
Hex Bushing
Temp. Range
-65 Degrees To 250 Degrees F
Max. Pressure
1200 psi
Standards
NSF 61 ANNEX G
Material Grade
CA2745
Application
Air, Non-Potable Water, Potable Water
Color
Brown
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Max. Steam Pressure
250 psi
Fitting Side A Gender
Male
Includes Seal
No
Low Lead Compliance Level
Compliant
Maximum Operating Pressure
1,000 psi
Fitting Side A Pipe Threading
18
Fitting Side B Pipe Threading
27
Fitting Side B Type
NPT

Description

Hex Bushing, Brass, CA2745, 1/4 in, Male, NPT, 1/2 in, 18, 1/8 in -18, 1/8 in, Female, NPT, 9/16 in, 27, 1/4 in -27, 1,000 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.