Brass Hex Drive Plug, Male NPTF
Mfr # ZUSA-PF-9121
Zoro # G100424802
product price: $4.29
/eaSold in multiples of 3 for $12.87
Key Features
Specific Fitting Shape
Hex Drive Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male NPTF
Overall Length
1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-9121
Zoro #
G100424802
UPC #
193005129408
Country of Origin
China
Dimensions
Overall Length
1/4 in
Outside Diameter
3/8 in
Nominal Pipe Size
1/8 in
Details
Specific Fitting Shape
Hex Drive Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male NPTF
Item
Hex Drive Plug
Color
Black
Standards
ASME B1.20.1, ASME B31.3
Class
Class 1000
Max. Steam Pressure
850 psi
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Includes Seal
No
Plug Drive Style
0.30 in Hex
Finish/Coating
Black Zinc-Plated
Maximum Operating Pressure
1,000 psi
Low Lead Compliance Level
Not Compliant
Description
Hex Drive Plug, 1/8 in Nominal Pipe Size, Brass, Black Zinc-Plated, Class Class 1000, Male NPTF, 3/8 in Outside Diameter, 1/4 in Overall Length, 1,000 psi Maximum Operating Pressure, 850 psi Max. Steam Pressure, Plug Drive Style 0.30 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.