Shop ZORO SELECT
See all product information
Create Account
Brass Hex Head Cap Screw
Mfr # ZH40608C08
Zoro # G223939320
product price:Â $4.89
/ea
Sold in multiples of 2 for $9.78
Key Features
Thread Direction
Right Hand
Overall Length
39/64 in
Dimensional Standards
ASME B18.6.3
Drive Size
1/4 in
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH40608C08
- Zoro #
- G223939320
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 39/64 in
- Drive Size
- 1/4 in
- Head Width
- 1/4 in
- Head Height
- 7/64 in
- Thread Size
- #8-32
- Screw Size
- 5/8 in
- Fastener Length
- 1/2 in
Details
- Item
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.6.3
- Drive Type
- External Hex
- Material Grade/Class
- C36000
- Thread Fit
- 2A
- System of Measurement
- Inch
- Includes Nut
- No
- Tensile Strength
- 58,000 psi
- Thread Type
- Coarse
- Manufacturer Location
- Made in USA*
- Rockwell Hardness
- HRB78
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Material
- Brass
- Material Quality Standards
- ASTM B16
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 7/64 in, Head Width 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.