Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40614F32

  • Zoro # G023939360


product price:  $9.09
/ea
Sold in multiples of 2 for $18.18

Key Features

Drive Type
External Hex
Rockwell Hardness
HRB78
Material Quality Standards
ASTM B16
Material Grade/Class
C36000
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40614F32
Zoro #
G023939360
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Head Height
5/32 in
Overall Length
2 5/32 in
Head Width
7/16 in
Minimum Thread Length
3/4 in
Screw Size
5/8 in
Fastener Length
2 in
Drive Size
7/16 in
Wire Rope Length
2 5/32 in

Details

Item
Hex Head Cap Screw
Drive Type
External Hex
Rockwell Hardness
HRB78
Material Quality Standards
ASTM B16
Material Grade/Class
C36000
System of Measurement
Inch
Includes Washer
No
Thread Direction
Right Hand
Thread Type
Fine
Material
Brass
Includes Nut
No
Dimensional Standards
ASME B18.2.1
Tensile Strength
58,000 psi
Manufacturer Location
Made in USA*
Thread Fit
2A
Thread Style
Partially Threaded

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 5/32 in, Head Width 7/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.