Shop ZORO SELECT
See all product information
Brass Hex Head Cap Screw
Mfr # ZH40634C56
Zoro # G823939096
product price:Â $100.09
/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Includes Nut
No
Head Height
15/32 in
Material Quality Standards
ASTM B16
Tensile Strength
58,000 psi
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- ZH40634C56
- Zoro #
- G823939096
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 15/32 in
- Minimum Thread Length
- 1 3/4 in
- Drive Size
- 1 1/8 in
- Head Width
- 1 1/8 in
- Overall Length
- 3 31/32 in
- Screw Size
- 5/8 in
- Fastener Length
- 3 1/2 in
- Thread Size
- 3/4"-10
Details
- Item
- Hex Head Cap Screw
- Drive Type
- External Hex
- Includes Nut
- No
- Material Quality Standards
- ASTM B16
- Tensile Strength
- 58,000 psi
- Material
- Brass
- Thread Style
- Partially Threaded
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Manufacturer Location
- Made in USA*
- Material Grade/Class
- C36000
- Rockwell Hardness
- HRB78
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 15/32 in, Head Width 1 1/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.