Shop ZORO SELECT
See all product information
Create Account
Brass Hex Head Cap Screw
Mfr # ZH40651C56
Zoro # G423937355
product price:Â $22.29
/eaKey Features
Material Quality Standards
ASTM B16
Head Height
13/64 in
Includes Nut
No
Thread Fit
2A
Drive Size
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZH40651C56
- Zoro #
- G423937355
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Head Height
- 13/64 in
- Drive Size
- 1/2 in
- Screw Size
- 5/8 in
- Minimum Thread Length
- 7/8 in
- Thread Size
- 5/16"-18
- Head Width
- 1/2 in
- Fastener Length
- 3 1/2 in
- Overall Length
- 3 45/64 in
- Wire Rope Length
- 3 45/64 in
Description
Hex Head Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.