Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH406M8FX16

  • Zoro # G523937873


product price:  $7.99
/ea
Sold in multiples of 2 for $15.98

Key Features

Rockwell Hardness
HRB78
Drive Size
13 mm
Head Width
13 mm
Screw Size
7/16 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZH406M8FX16
Zoro #
G523937873
UPC #
-
Country of Origin
United States

Dimensions

Drive Size
13 mm
Head Width
13 mm
Screw Size
7/16 in
Fastener Length
16 mm
Thread Size
M8x1.00
Head Height
5.3 mm
Overall Length
21.3 mm

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB78
Thread Direction
Right Hand
Thread Type
Fine
Material Quality Standards
ASTM B16
Includes Washer
No
Includes Nut
No
Material Grade/Class
C36000
Tensile Strength
58,000 psi
Thread Style
Fully Threaded
Thread Fit
6g
System of Measurement
Metric
Dimensional Standards
DIN 961, ISO 8676
Material
Brass
Drive Type
External Hex
Manufacturer Location
Made in USA*

Description

Hex Head Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 5.3 mm, Head Width 13 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.