Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40651C96

  • Zoro # G323938612


product price:  $29.69
/ea

Key Features

Head Height
13/64 in
Rockwell Hardness
HRB78
Drive Type
External Hex
Thread Type
Coarse
Material Grade/Class
C36000
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40651C96
Zoro #
G323938612
UPC #
-
Country of Origin
United States

Dimensions

Head Height
13/64 in
Head Width
1/2 in
Overall Length
6 13/64 in
Drive Size
1/2 in
Thread Size
5/16"-18
Fastener Length
6 in
Screw Size
5/8 in
Minimum Thread Length
7/8 in
Wire Rope Length
6 13/64 in

Details

Item
Hex Head Cap Screw
Rockwell Hardness
HRB78
Drive Type
External Hex
Thread Type
Coarse
Material Grade/Class
C36000
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Made in USA*
Thread Direction
Right Hand
Includes Washer
No
System of Measurement
Inch
Material
Brass
Includes Nut
No
Thread Fit
2A
Material Quality Standards
ASTM B16
Thread Style
Partially Threaded
Tensile Strength
58,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 6 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.