Shop ZORO SELECT

Brass Hex Head Cap Screw

  • Mfr # ZH40651F32

  • Zoro # G923936964


product price:  $12.69
/ea

Key Features

System of Measurement
Inch
Thread Style
Partially Threaded
Includes Nut
No
Material Quality Standards
ASTM B16
Head Width
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZH40651F32
Zoro #
G923936964
UPC #
-
Country of Origin
United States

Dimensions

Head Width
1/2 in
Minimum Thread Length
7/8 in
Overall Length
2 13/64 in
Head Height
13/64 in
Thread Size
5/16"-24
Fastener Length
2 in
Drive Size
1/2 in
Screw Size
5/8 in
Wire Rope Length
2 13/64 in

Details

Item
Hex Head Cap Screw
System of Measurement
Inch
Thread Style
Partially Threaded
Includes Nut
No
Material Quality Standards
ASTM B16
Thread Type
Fine
Includes Washer
No
Thread Direction
Right Hand
Drive Type
External Hex
Material Grade/Class
C36000
Thread Fit
2A
Material
Brass
Manufacturer Location
Made in USA*
Dimensional Standards
ASME B18.2.1
Rockwell Hardness
HRB78
Tensile Strength
58,000 psi

Description

Hex Head Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 13/64 in, Head Width 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.