Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Hollow Square Head Plug, Male NPT

  • Mfr # ZUSA-PF-10738

  • Zoro # G000425107


product price: $27.19
/ea

Key Features

Specific Fitting Shape
Hollow Square Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male NPT
Overall Length
1 5/16 in
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10738
Zoro #
G000425107
UPC #
193005118235
Country of Origin
Thailand

Dimensions

Overall Length
1 5/16 in
Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hollow Square Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male NPT
Item
Hollow Square Head Plug
Temp. Range
-20 Degrees to 150 Degrees F
Standards
ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Includes Pre-Applied Thread Sealant
Yes
Magnetic
No
Low Lead Certified Standard
NSF 61; NSF 372
Includes Seal
No
Class
Class 125
Thread Sealant Type
PTFE
Plug Construction
Cored
Low Lead Compliance Level
Certified

Description

Plug, 1 1/2 in Nominal Pipe Size, Brass, None, Class Class 125, For Pipe Schedule Schedule 40, Threaded, 1 11/32 in Overall Length, 125 psi @ 72 Degrees F Maximum Operating Pressure, -20 Degrees to 150 Degrees F, Plug Construction Cored, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No, Gold

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.