Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Locknut, Female NPSL

  • Mfr # ZUSA-PF-10332

  • Zoro # G700425193


product price: $2.25
/ea
Sold in multiples of 5 for $11.25

Key Features

Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
Female NPSL
Overall Length
3/16 in
Standards
ASME B1.20.1, ASME B16.15, ASTM B584, NSF 372, NSF 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10332
Zoro #
G700425193
UPC #
193005109059
Country of Origin
Thailand

Dimensions

Overall Length
3/16 in
Nominal Pipe Size
1/8 in

Details

Specific Fitting Shape
Locknut
Pipe Fitting Material
Brass
Fitting Connection Type
Female NPSL
Item
Locknut
Standards
ASME B1.20.1, ASME B16.15, ASTM B584, NSF 372, NSF 61
Temp. Range
-20 Degrees to 150 Degrees F
Application
Non-Potable Water
Maximum Operating Pressure
200 psi
Low Lead Compliance Level
Certified
Low Lead Certified Standard
NSF 61; NSF 372
Class
Class 125

Description

Locknut, 1/8 in Nominal Pipe Size, Class Class 125, Not Applicable, Brass, NPSL, 200 psi Maximum Operating Pressure, -20 Degrees to 150 Degrees F

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.