Zoro Homepage

Brass Pipe Fitting Kit, NPT, Assorted Pipe Size

  • Mfr # 6AZF8

  • Zoro # G3638223


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
Assorted
Specific Fitting Shape
Hex Nipples, Close Nipples, Female Tees, Couplings, Street Elbows, Hex Plugs, Bushings, Reducers
Pipe Fitting Material
Brass
Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6AZF8
Zoro #
G3638223
UPC #
190735934845
Country of Origin
India

Dimensions

Pipe Size - Pipe Fitting
Assorted
Sizes Included
(3 Each) 3/8" and 1/2" Hex Nipples, Female Tees, Couplings, Street Elbows, Close Nipples, and Hex Plugs, 1/2" x 3/8" Bushings, 1/2 x 3/8" Reducers
Pipe Size (Fittings)
3/8" x 1/2" Hex Nipples, 1/2" x 3/8" Bushings, 1/2" x 3/8" Reducers
Thread Size
Assortment
Case Width
250 mm
Case Height
54.5 mm
Case Length
362 mm

Details

Specific Fitting Shape
Hex Nipples, Close Nipples, Female Tees, Couplings, Street Elbows, Hex Plugs, Bushings, Reducers
Pipe Fitting Material
Brass
Fitting Connection Type
NPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Kit
Item
Pipe Fitting Kit
Standards
SAE, ASME, ASA
Specific Pipe Fitting Shape
Fitting Kit
Max. Pressure
1200 psi
Number of Pieces
42
Basic Fitting Shape
Nipple, Tee, Coupling, Elbow, Plug, Reducer, Bushing
Pipe Fitting Connection Type
NPT
Temp. Range
-65 Degrees to 250 Degrees F
Application
Air
Maximum Operating Pressure
1,200 psi
Low Lead Compliance Level
Not Compliant
Includes Case
Yes
Class
Class 150
Case Material
Steel
Kit Includes
(3) 1/2 in Close Nipple, (3) 1/2 in Coupling, (3) 1/2 in Female Tee, (3) 1/2 in Hex Nipple, (3) 1/2 in Hex Plug, (3) 1/2 in Street Elbow, (3) 1/2 x 3/8 in Bushing, (3) 1/2 x 3/8 in Reducer, (3) 3/8 in Close Nipple, (3) 3/8 in Coupling, (3) 3/8 in Female Tee, (3) 3/8 in Hex Nipple, (3) 3/8 in Hex Plug, (3) 3/8 in Street Elbow
For Pipe Schedule
150

Description

Brass, Class Class 150, Number of Pieces 42, Sizes Included (3) 1/2 in Close Nipple, (3) 1/2 in Coupling, (3) 1/2 in Female Tee, (3) 1/2 in Hex Nipple, (3) 1/2 in Hex Plug, (3) 1/2 in Street Elbow, (3) 1/2 x 3/8 in Bushing, (3) 1/2 x 3/8 in Reducer, (3) 3/8 in Close Nipple, (3) 3/8 in Coupling, (3) 3/8 in Female Tee, (3) 3/8 in Hex Nipple, (3) 3/8 in Hex Plug, (3) 3/8 in Street Elbow

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.