Zoro Homepage

Brass Raised Square Plug, Socket

  • Mfr # BPR200

  • Zoro # G900722641


product price: $12.79
/ea

Key Features

Specific Fitting Shape
Raised Square Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Socket
Overall Length
1/2 in
Temp. Range
0 Degrees to 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPR200
Zoro #
G900722641
UPC #
810074082709
Country of Origin
Multiple

Dimensions

Overall Length
1/2 in
Outside Diameter
2 1/2 in
Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Raised Square Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Socket
Item
Raised Square Plug
Temp. Range
0 Degrees to 212 Degrees F
Standards
ASTM A888
Color
Black
Includes Seal
No
Plug Construction
Solid
Includes Pre-Applied Thread Sealant
No
Magnetic
No
Plug Drive Style
2 in Square
Max. Steam Pressure
0 psi
Low Lead Compliance Level
Compliant; ASTM A888-13, CISPI 301, ASTM A74; 0.015% maximum lead content
Finish/Coating
Polished

Description

Raised Square Plug, 2 in Nominal Pipe Size, Brass, Polished, Socket, 2 1/2 in Outside Diameter, 1/2 in Overall Length, 0 psi Max. Steam Pressure, 0 Degrees to 212 Degrees F, Plug Construction Solid, Plug Drive Style 2 in Square, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No, Black

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.