This item is Discontinued.

No Product Image Available

Brass Round Bar 360 (Discontinued)

  • Mfr # 19591_12_0
  • Zoro # G408385904
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19591_12_0
Zoro #
G408385904
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter Tolerance
Not Rated
Overall Length
12 in
Outside Diameter
5 1/2 in

Details

Item
360 Brass Rod
Material
Brass
Temper
M07
Standards
ASTM B16
System of Measurement
Inch
Brinell Hardness
141
Mechanical Finish
Mill
Includes Material Certificate
Yes
Application
Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves
Shape
Rod
Heat Treatable
No
Heat Treatment
No Heat Treatment
Fabrication
Cast
Material Grade
360
Rockwell Hardness
B78

Description

360 Brass Rod, Material Brass, Material Grade 360, Outside Diameter 5 1/2 in, Outside Diameter Tolerance Not Rated, Overall Length 12 in, Mechanical Finish Mill, Temper M07, Standards ASTM B16, Heat Treatable No, Heat Treatment No Heat Treatment, Rockwell Hardness B78, Shape Rod, Application Electrical, Fittings, Industrial Hardware, Plumbing, Shafts, Valves, System of Measurement Inch, Brinell Hardness 141, Fabrication Cast, Includes Material Certificate Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.