Zoro Homepage

Brass Round Cap, Female NPTF

  • Mfr # ZUSA-PF-9059

  • Zoro # G300424602


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Specific Fitting Shape
Round Cap
Pipe Fitting Material
Brass
Fitting Connection Type
Female NPTF
Standards
ASME B1.20.1, ASME B31.3
Overall Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-9059
Zoro #
G300424602
UPC #
193005128784
Country of Origin
China

Dimensions

Overall Length
5/8 in
Outside Diameter
13/16 in
Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Round Cap
Pipe Fitting Material
Brass
Fitting Connection Type
Female NPTF
Item
Round Cap
Standards
ASME B1.20.1, ASME B31.3
Magnetic
No
Max. Steam Pressure
850 psi
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Finish/Coating
Nickel-Plated
Class
Class 1000
Low Lead Compliance Level
Not Compliant
Plug Drive Style
0.53 in Hex
Maximum Operating Pressure
1,000 psi

Description

Round Cap, 1/4 in Nominal Pipe Size, Brass, Nickel-Plated, Class Class 1000, Female NPTF, 13/16 in Outside Diameter, 5/8 in Overall Length, 1,000 psi Maximum Operating Pressure, 850 psi Max. Steam Pressure, Plug Drive Style 0.53 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.