Zoro Homepage

Brass Square Head Plug, Male BSPT

  • Mfr # ZUSA-PF-10596

  • Zoro # G600425316


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Temp. Range
-20 Degrees to 150 Degrees F
Overall Length
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10596
Zoro #
G600425316
UPC #
193005116422
Country of Origin
Thailand

Dimensions

Overall Length
1 7/8 in
Nominal Pipe Size
3 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Item
Square Head Plug
Temp. Range
-20 Degrees to 150 Degrees F
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Class
Class 125
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Includes Seal
No
Plug Construction
Solid

Description

Square Head Plug, 3 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 1 7/8 in Overall Length, -20 Degrees to 150 Degrees F, Plug Construction Solid, Includes Pre-Applied Thread Sealant No, Includes Seal No, Magnetic No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.