Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brass Square Socket Plug, Male BSPT

  • Mfr # ZUSA-PF-10702

  • Zoro # G700424936


product price: $34.25
/ea

Key Features

Specific Fitting Shape
Square Socket Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Overall Length
11/16 in
Temp. Range
-20 Degrees to 150 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-10702
Zoro #
G700424936
UPC #
193005117627
Country of Origin
Thailand

Dimensions

Overall Length
11/16 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Square Socket Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male BSPT
Item
Square Socket Plug
Temp. Range
-20 Degrees to 150 Degrees F
Standards
ANSI/ASME B16.15, ASTM B584, BS21, NSF/ANSI 372, NSF/ANSI 61
Low Lead Compliance Level
Certified
Class
Class 125
Includes Pre-Applied Thread Sealant
Yes
Low Lead Certified Standard
NSF 61; NSF 372
Thread Sealant Type
PTFE
Magnetic
No
Includes Seal
No

Description

Square Socket Plug, 1 in Nominal Pipe Size, Brass, Class Class 125, Male BSPT, 11/16 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.