Brass Square Socket Plug, Male NPT
Mfr # ZUSA-PF-10697
Zoro # G900424965
product price: $139.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Square Socket Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male NPT
Standards
ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 150 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-10697
Zoro #
G900424965
UPC #
193005117481
Country of Origin
Thailand
Dimensions
Overall Length
1 1/16 in
Nominal Pipe Size
2 1/2 in
Details
Specific Fitting Shape
Square Socket Plug
Pipe Fitting Material
Brass
Fitting Connection Type
Male NPT
Item
Square Socket Plug
Standards
ASME B1.20.1, ANSI/ASME B16.15, ASTM B584, NSF/ANSI 372, NSF/ANSI 61
Temp. Range
-20 Degrees to 150 Degrees F
Low Lead Certified Standard
NSF 61; NSF 372
Low Lead Compliance Level
Certified
Class
Class 125
Magnetic
No
Includes Pre-Applied Thread Sealant
Yes
Includes Seal
No
Thread Sealant Type
PTFE
Description
Square Socket Plug, 2 1/2 in Nominal Pipe Size, Brass, Class Class 125, Male NPT, 1 1/16 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Magnetic No
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.