Breakaway Nut, #10-24, PK5
- Mfr # 171070
- Zoro # G016389394
product price:Â
$
13.89
/pk of 5, $2.78/ea
Key Features
Product Type
Breakaway Nut
For Screw Size
#10
Material
Aluminum
Made in North America
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 171070
- Zoro #
- G016389394
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #10-24
- For Screw Size
- #10
Details
- Item
- BREAKAWAY NUT
- Product Type
- Breakaway Nut
- Material
- Aluminum
- Made in North America
- No
- System of Measurement
- Inch
- Shell Material
- Aluminum
Description
Breakaway Nut,#10-24,PK5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.