Shop ZORO SELECT
See all product information
Create Account
Breakaway Nut, 3/8"-16, PK5
- Mfr # 171100
- Zoro # G616389398
product price:Â
$
17.69
/pk of 5, $3.54/ea
Key Features
System of Measurement
Inch
Material
Aluminum
Product Type
Breakaway Nut
For Screw Size
3/8 in
Made in North America
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 171100
- Zoro #
- G616389398
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 3/8"-16
- For Screw Size
- 3/8 in
Details
- Item
- BREAKAWAY NUT
- System of Measurement
- Inch
- Material
- Aluminum
- Product Type
- Breakaway Nut
- Made in North America
- No
- Shell Material
- Aluminum
Description
Breakaway Nut,3/8"-16,PK5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.