Zoro Homepage

Breathing Hose, ID 1/2 in, OD 21/25 in

  • Mfr # A1243H-08X300

  • Zoro # G2584041


product price: $1,135.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Yarn Reinforced PVC
Inside Dia.
1/2 in
Outside Dia.
21/25 in
Wall Thickness
0.17 in
Max. Pressure
250 psi at 70 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1243H-08X300
Zoro #
G2584041
UPC #
822353100738
Country of Origin
United States

Dimensions

Inside Dia.
1/2 in
Outside Dia.
21/25 in
Wall Thickness
0.17 in
Tube Length
300 ft
Overall Length
300 ft
Outside Diameter
27/32 in
Inside Diameter
1/2 in

Details

Tube Material
Yarn Reinforced PVC
Max. Pressure
250 psi at 70 Degrees F
Tube Color
Black
Item
Tubing
Standards
FDA, NIOSH, RoHS Compliant
Type
Flexible
Features
Heavy Wall Construction, Low Odor Compared with Traditional Rubber Hose
Application
Air
Temp. Range
-15 Degrees F to 150 Degrees F
Flexibility
Flexible
Material
PVC
Color
Black
Maximum Operating Temperature
150 Degrees F
Stripe Color
No Stripe
Flow Application
General Type C Air Supply Lines, Indoor In-Plant Air Service, Outdoor Open Air Service, Paint Spray Booths
Minimum Operating Temperature
-15 Degrees F
Does Not Contain
Phthalates
Tube Form
Coil
Maximum Operating Pressure
250 psi @ 70 Degrees F
Resistance Properties
UV Resistant, Weather Resistant
System of Measurement
Inch
Industry Application
Paint Spray Booths
Fitting Compatibility
Barbed
Autoclavable
No
Peristaltic Pump Compatible
No
For Environment
Low Temperature
Reinforcement
Yarn Reinforced
Jacket Material
No Jacket
Hardness
Shore A 77
Vacuum Rated
Not Rated for Vacuum
For Location
Indoor, Outdoor
Clarity
Opaque

Description

Tubing, Application Air, Color Black, Hardness Shore A 77, Inside Diameter 1/2 in, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 250 psi @ 70 Degrees F, Maximum Operating Temperature 150 Degrees F, Outside Diameter 27/32 in, Overall Length 300 ft, Peristaltic Pump Compatible No, PEX Type Not Applicable, Resistance Properties UV Resistant, Weather Resistant, Reinforcement Yarn Reinforced

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.