Zoro Homepage

Bronze Acrylic Sheet Stock 96" L x 48" W x 0.118" Thick

  • Mfr # PS-CACT-140

  • Zoro # G3016651


product price: $98.15
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Plastic Material
Acrylic
Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-140
Zoro #
G3016651
UPC #
-
Country of Origin
Indonesia

Dimensions

Plastic Thickness
0.118"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Length
96"
Thickness
0.118"
Width
48"

Details

Item
Sheet Stock
Plastic Material
Acrylic
Plastic Color
Bronze
Max. Temp. (F)
170 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Bronze
Tensile Strength
11,030 psi
Operating Temp. Range
32 Degrees to 170 Degrees F
Plastic Properties
Transparent
Thickness Tolerance
+/-10%
Material Type
Standard Grade
Plastic Grouping
Sheet Stock
Material Color Family
Bronze
Color Code
2370
Material
Acrylic
Plastic Hardness Rating
Hard
Friction Rating
Not Slippery
Plastic Hardness
Rockwell M95
Water Absorption
0.4 %
Maximum Temperature
170 Degrees F
Tensile Strength Rating
Excellent
Water Absorption Rating
Poor
UV Resistant
Yes
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Machinability
Not Rated
Minimum Temperature
32 Degrees F
Impact Strength
0.28 ft-lb/in
Grade
Standard
Temperature Range
32 Degrees to 170 Degrees F
Shape
Rectangle
Wear Factor
Fair
Backing Type
No Backing
Friction Coefficient
0.8
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Elongation
Not Rated
Shore Hardness
98 Shore D
Weight
26.27 lb
Light Transmission
34.4 %
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
95 HRM
UV-Resistant
UV-Resistant
Fabrication
Cast
Flexural Modulus
2,746 MPa
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.