Zoro Homepage

Bronze Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick

  • Mfr # PS-CACT-16

  • Zoro # G8080354


product price: $12.09
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-16
Zoro #
G8080354
UPC #
193005443641
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
12"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-1.000 in
Width
12"
Thickness
0.125"
Length
12"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Operating Temp. Range
40 Degrees to 190 Degrees F
Material Type
Standard
Material
Cast Acrylic
Friction Coefficient
0.8
Shape
Square
Plastic Clarity
Clear
Tensile Strength Rating
Good
Water Absorption
0.4 %
Wear Factor
Fair
Plastic Hardness Rating
Hard
Minimum Temperature
40 Degrees F
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Backing Type
No Backing
Maximum Temperature
190 Degrees F
Temperature Range
40 Degrees to 190 Degrees F
UV Resistant
Yes
Impact Strength Rating
Poor
Water Absorption Rating
Poor
Plastic Hardness
Rockwell M95
Grade
Standard
Weight
0.77 lb
Friction Rating
Not Slippery
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Density
0.043 lb/cu in
Standards
Not Rated
Product Form
Sheet
UV-Resistant
UV-Resistant
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Fabrication
Cast
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Flexural Modulus
Not Rated
Shore Hardness
98 Shore D
Rockwell Hardness
95 HRM
Elongation
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Light Transmission
34.4 %

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.