Zoro Homepage

Bronze Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick

  • Mfr # PS-CACT-10

  • Zoro # G8080257


product price: $28.49
/ea

Key Features

Plastic Material
Cast Acrylic
Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-CACT-10
Zoro #
G8080257
UPC #
193005443702
Country of Origin
Indonesia

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in
Thickness
0.125"
Width
24"
Length
24"

Details

Item
Sheet Stock
Plastic Material
Cast Acrylic
Plastic Color
Bronze
Max. Temp. (F)
190 Degrees F
Min. Temp. (F)
40 Degrees F
Color
Bronze
Material Type
Standard
Operating Temp. Range
40 Degrees to 190 Degrees F
Impact Strength
0.3 ft-lb/in
Tensile Strength
9,000 psi
Material
Cast Acrylic
Maximum Temperature
190 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.8
Backing Type
No Backing
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.003/-0.014 in
Plastic Hardness Rating
Hard
Weight
3.1 lb
Water Absorption Rating
Poor
Water Absorption
0.4 %
Shape
Square
UV Resistant
Yes
Machinability
Not Rated
Temperature Range
40 Degrees to 190 Degrees F
Plastic Clarity
Clear
Grade
Standard
Friction Rating
Not Slippery
Minimum Temperature
40 Degrees F
Plastic Density
0.043 lb/cu in
Wear Factor
Fair
Plastic Hardness
Rockwell M95
Tensile Strength Rating
Good
Standards
Not Rated
Dielectric Strength
Not Rated
FDA Compliance
Not FDA Compliant
Shore Hardness
98 Shore D
Fabrication
Cast
Light Transmission
34.4 %
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Rockwell Hardness
95 HRM
Elongation
Not Rated
Product Form
Sheet
Coefficient of Thermal Expansion
6 x 10^-5 K^-1
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated

Description

Acrylic Sheet, Acrylic, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.