Zoro Homepage

Bronze Hollowbar 932

  • Mfr # 10489_13_0

  • Zoro # G103070693


product price: $44.19
/ea

Key Features

Inside Diameter
1.375 in
Finish
Unpolished
Temper
M07
Material
Bronze
Length
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10489_13_0
Zoro #
G103070693
UPC #
-
Country of Origin
Multiple

Dimensions

Inside Diameter
1.375 in
Length
13 in
Wall Thickness
0.125 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Outside Diameter
1 5/8 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
13 in

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 1 5/8 in, Inside Diameter 1.375 in, Wall Thickness 0.125 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.