Shop All Bronze Tube Stock
Zoro Select
Bronze Hollowbar 932
Mfr # 13985_13_0
Zoro # G403070874
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Diameter 0.75 in
- Alloy Type 932
- Typical Hardness B34
- Straightness Tolerance +/-0.048 in/ft
- Finish Unpolished
Product Information
- Brand Zoro Select
- MFR # 13985_13_0
- Zoro # G403070874
- Country of Origin United States
- Category Bronze Tube Stock
Dimensions
Inside Diameter | 0.75 in |
Outside Diameter | 1 3/4 in |
Length | 13 in |
Outside Diameter Tolerance | +0.03 in/+0.134 in |
Overall Length | 13 in |
Inside Diameter Tolerance | -0.019 in/-0.064 in |
Details
Description
932 Bronze Round Tube, Material Bronze, Outside Diameter 1 3/4 in, Inside Diameter 0.75 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 40A (BULK-RS-N40MIL-33)
- ZORO SELECT Rod, Copper, 110, 3/4 Dia x 3 Ft L (CURD01339)
- ZORO SELECT Bar Stock, Al, 6061, 2 1/2 x 5 In, 1 Ft (1ZDB7)
- ZORO SELECT Carbon Steel Hex Bar, 12 in L, 1/4 in W (22537_12_0)
- ZORO SELECT Bronze Hollowbar 932 (10474_13_0)
- ZORO SELECT Cored Bar, Bronze, Unfnsh OD 1 In L (B932C004008-13)
- Zoro Select Bronze Tube Stock