Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Hollowbar 932

  • Mfr # 14001_13_0

  • Zoro # G103070778


product price: $257.99
/ea
Free Shipping & Returns

Key Features

Hardness Scale
Rockwell
Finish
Unpolished
Typical Hardness
B34
Length
13 in
Outside Diameter
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14001_13_0
Zoro #
G103070778
UPC #
-
Country of Origin
Multiple

Dimensions

Length
13 in
Outside Diameter
2 1/2 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Inside Diameter
1 in
Wall Thickness
0.75 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
13 in

Details

Hardness Scale
Rockwell
Finish
Unpolished
Typical Hardness
B34
Straightness Tolerance
+/-0.048 in/ft
Item
932 Bronze Round Tube
Standards
ASTM B505
Temper
M07
Alloy Type
932
Material
Bronze
Mechanical Finish
Mill
Fabrication
Cast
Rockwell Hardness
B27
Material Grade
932
Tensile Strength
35,000 psi
Includes Material Certificate
Yes
Shape
Round Tube
Tolerance Rating
Oversized
Brinell Hardness
65
System of Measurement
Inch
Yield Strength
20,000 psi

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 2 1/2 in, Inside Diameter 1 in, Wall Thickness 0.75 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.