Zoro Homepage

Bronze Hollowbar 932

  • Mfr # 14048_13_0

  • Zoro # G503070873


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Typical Hardness
B34
Hardness Scale
Rockwell
Material
Bronze
Outside Diameter
3 1/4 in
Temper
M07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14048_13_0
Zoro #
G503070873
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
3 1/4 in
Wall Thickness
0.5 in
Length
13 in
Inside Diameter
2.25 in
Outside Diameter Tolerance
+0.03 in/+0.134 in
Inside Diameter Tolerance
-0.019 in/-0.064 in
Overall Length
13 in

Description

932 Bronze Round Tube, Material Bronze, Outside Diameter 3 1/4 in, Inside Diameter 2.25 in, Wall Thickness 0.5 in, Overall Length 13 in, Material Grade 932, Mechanical Finish Mill, Standards ASTM B505, Outside Diameter Tolerance +0.03 in/+0.134 in, Fabrication Cast, Yield Strength 20,000 psi, Temper M07, Rockwell Hardness B27, Shape Round Tube, Straightness Tolerance +/-0.048 in/ft, System of Measurement Inch, Tensile Strength 35,000 psi, Tolerance Rating Oversized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.