Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Polycarbonate Polycarbonate Sheet 4 ft L x 4 ft W x 0.25 in Thick

  • Mfr # BULK-PS-PCT-114

  • Zoro # G900399317


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.25 in
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-PCT-114
Zoro #
G900399317
UPC #
193005066451
Country of Origin
Taiwan, Province of China

Dimensions

Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Nominal Size
48 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
Polycarbonate Sheet
Plastic Material
Polycarbonate
Plastic Color
Gray
Max. Temp. (F)
240 Degrees F
Min. Temp. (F)
-40 Degrees F
Color
Bronze
Material
Polycarbonate
Tensile Strength
9,700 psi
Operating Temp. Range
-40 Degrees to 240 Degrees F
Impact Strength
14 ft-lb/in
Standards
UL 94 V-2
Material Type
Standard
Plastic Clarity
Clear
Grade
Standard
Tensile Strength Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Water Absorption
0.13 %
Plastic Density
0.043 lb/cu in
Water Absorption Rating
Good
Minimum Temperature
-40 Degrees F
Corrosion and Chemical Resistance
Fair
Shape
Square
Plastic Hardness
Rockwell R120
Machinability
70 %
Wear Factor
Fair
Maximum Temperature
240 Degrees F
Friction Rating
Not Slippery
Friction Coefficient
0.53
Plastic Thickness Tolerance
+0.01/-0.024 in
Temperature Range
-40 Degrees to 240 Degrees F
Impact Strength Rating
Excellent
Backing Type
No Backing
Flexural Modulus
Not Rated
Product Form
Sheet
Dielectric Strength
Not Rated
Weight
0.07 lb
UV-Resistant
Not UV-Resistant
Light Transmission
53 %
Scratch-Resistant
Not Scratch-Resistant
Elongation
100 %
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
120 HRR
Metal Detectable
Not Metal Detectable
Wear Rate
2.07 x 10^-13 cu in-min/ft-lb-hr
FDA Compliance
Not FDA Compliant
Product Type
Plastic Sheet
Shore Hardness
95 Shore D

Description

Polycarbonate Sheet, Polycarbonate, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Bronze, Plastic Clarity Clear, Tensile Strength 9,700 psi, Impact Strength 14 ft-lb/in, Friction Coefficient 0.53, Water Absorption 0.13 Percent, Temperature Range -40 Degrees to 240 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell R120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.