Zoro Homepage

Bronze Rod, 1 in Dia, 6.5 in L, 11000 psi

  • Mfr # BB-1000-2

  • Zoro # G4325346


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Alloy Type
Oilite Bronze
Thickness
1 in
Width
1 in
Standards
ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BB-1000-2
Zoro #
G4325346
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Length
6.5 in
Width
1 in
Outside Diameter
1 in
Overall Length
6.5 in
Outside Diameter Tolerance
+0.03 in/+0.04 in

Details

Item
Oilite Bronze Rod
Material
Bronze
Alloy Type
Oilite Bronze
Standards
ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A
Mechanical Finish
Mill
Yield Strength
11,000 psi
Shape
Disc
Material Grade
Oilite
System of Measurement
Inch
Minimum Temperature
-35 Degrees F
Maximum Temperature
300 Degrees F

Description

Oilite Bronze Rod, Material Bronze, Material Grade Oilite, Outside Diameter 1 in, Overall Length 6.5 in, Outside Diameter Tolerance +0.03 in/+0.04 in, Standards ASTM B-438-05 GR 1 Type II, CT-1000-K26, Reach Certified, RoHS Certified, SAE 841 Type 1 Class A, Yield Strength 11,000 psi, Mechanical Finish Mill, Shape Disc, Maximum Temperature 300 Degrees F, Minimum Temperature -35 Degrees F, System of Measurement Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.