Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronze Screen, Bronze, 24 in W, 50 ft L, 0.011 in Wire Dia, Bronze

  • Mfr # 3001824

  • Zoro # G6222212


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Screen Material
Bronze
Mesh Size Range
Medium
Mesh Size
18 x 14
Length
50 ft
Wire Dia.
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3001824
Zoro #
G6222212
UPC #
047888397099
Country of Origin
United States

Dimensions

Mesh Size Range
Medium
Mesh Size
18 x 14
Width
24 in
Length
50 ft
Wire Dia.
0.011 in
Opening Size
0.052 in
Overall Length
50 ft
Overall Width
24 in

Details

Item
Bronze Screen
Screen Material
Bronze
Color
Bronze
Open Area (%)
70 %
Material
Bronze
Weave Pattern
Plain Weave
Open Area
68 %
Mesh Type
Woven
Resistance Properties
Corrosion-Resistant
Certifications Included
No Certificates Included
Coating
Lacquer
Galvanized
Not Galvanized

Description

Bronze Screen, Material Bronze, Overall Length 50 ft, Overall Width 24 in, Wire Diameter 0.011 in, Mesh Type Woven, Open Area 68 Percent, Mesh Size 18 x 14, Opening Size 0.052 in, Weave Pattern Plain Weave, Color Bronze, Mesh Size Range Medium, Coating Lacquer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.