Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS
- Mfr # 38-S-37C-200
- Zoro # G924959795
product price:Â
$
6.89
/ea
Sold in multiples of 2 for
$13.78
Key Features
Drive Size
5/16 in
Thread Size
3/8"-16
Dimensional Standards
DIN 7984, DIN 912
Resistance Properties
Corrosion-Resistant
Type
Socket Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38-S-37C-200
- Zoro #
- G924959795
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 5/16 in
- Thread Size
- 3/8"-16
- Head Height
- 0.375 in
- Head Diameter
- 0.562 in
- Fastener Length
- 2 in
Details
- Item
- Bronze SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- System of Measurement
- Inch
- Head Texture
- Smooth
- Material
- Bronze
- Head Type
- Low-Profile Standard
- Thread Type
- Coarse
- Special Features
- Threadlocking
- Drive Type
- Socket
- Thread Style
- Fully Threaded
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Bronze, Thread Size 3/8 In.-16, Fastener Length 2 in, Head Height 0.375 in, Head Diameter 0.562 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.