Shop ZORO SELECT
See all product information
Create Account
Stainless Steel SHCS
- Mfr # 32-S-43F-250
- Zoro # G224960804
product price:Â
$
15.15
/ea
Key Features
Thread Size
7/16"-20
Dimensional Standards
DIN 7984, DIN 912
Drive Size
3/8 in
Head Texture
Smooth
Fastener Length
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-S-43F-250
- Zoro #
- G224960804
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Stainless Steel SHCS
- Dimensional Standards
- DIN 7984, DIN 912
- Head Texture
- Smooth
- Thread Type
- Fine
- Head Type
- Low-Profile Standard
- Drive Type
- Socket
- System of Measurement
- Inch
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Special Features
- Threadlocking
- Material
- Stainless Steel
- Thread Style
- Fully Threaded
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 7/16"-20
- Drive Size
- 3/8 in
- Fastener Length
- 2 1/2 in
- Head Diameter
- 0.656 in
- Head Height
- 0.438 in
Description
Stainless Steel SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 7/16 In.-20, Fastener Length 2 1/2 in, Head Height 0.438 in, Head Diameter 0.656 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.