Shop ZORO SELECT
See all product information
Create Account
Bronze SHCS
- Mfr # 38-S-50C-250
- Zoro # G824947342
product price:Â
$
27.59
/ea
Key Features
Head Diameter
0.75 in
Head Texture
Smooth
Fastener Length
2 1/2 in
Drive Size
3/8 in
Material
Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 38-S-50C-250
- Zoro #
- G824947342
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Bronze SHCS
- Head Texture
- Smooth
- Material
- Bronze
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Thread Style
- Fully Threaded
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Thread Type
- Coarse
- Traction Material
- Bronze
Dimensions
- Head Diameter
- 0.75 in
- Fastener Length
- 2 1/2 in
- Drive Size
- 3/8 in
- Head Height
- 0.5 in
- Thread Size
- 1/2"-13
Description
Bronze SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Bronze, Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.